Beli Linear Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Foot SwitchDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Rate Current (A): 10
- Rate Voltage (V): 220
- REDRAGON Outemu Red Switch Dustproof LinearDeskripsi:Redragon Custom Outemu Red SwitchDustproofTactilePlate Mount8 pcsatribut:
- Switch Color: Red
- REDRAGON Outemu Black Switch Dustproof LinearDeskripsi:Redragon Custom Outemu Black SwitchDustproofTactilePlate Mount8 pcsatribut:
- Switch Color: Black
- Schneider Electric Switch Linear Acti 9 iSSW Type (Saklar)atribut:
- Standards: IEC 60669-1, IEC 60947-5-1
- INA Linear BushingDeskripsi:-Performs infinite linear motion by circulation of balls.-The slots of the outer ring act as oil filler holes while properly circulating balls.-A DIN standard product. -Precise sliding parts of precision equipment, etc.atribut:
- Seal: None
- Working Temperature Range: -30 to 80°C
- Ojiden Foot Switchatribut:
- Number in Series: Single
- Finishing Material: Aluminium Die-Cast
- TELEMECANIQUE SENSORS Limit Switch XCKM Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- Ojiden Ofl Basic Series Foot Switchatribut:
- Material: Aluminium Die-Cast
- Contact: 1c
- Number in Series: Single
- Operating Characteristics: Momentary
- Electrical Rating: 6A-250VAC
- Included VCTF Cord: 1.25mm2 3 pins 1m
- Specification: Rear hinge
- TELEMECANIQUE SENSORS Limit Switch XCJ Seriesatribut:
- Product or Component Type: Limit Switch
- Body Type: Fixed
- Head Type: Plunger Head
- Product Specific Application: Light To Medium Duty
- Range of Product: OsiSense XC
- INA Linear Ball BearingsDeskripsi:Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low-friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- DV Push Button Hoist (Saklar Tombol/Saklar Tekan)Deskripsi:Control Switch. High Quality Material.atribut:
- Current Rate (A): 5
- IP Rating: IP65
- SMC Linear Guide Air Gripper, Parallelatribut:
- Action: Double Acting
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Body Option: Basic Type
- Nihon Seiki Foot SwitchDeskripsi:-A compact foot switch.-Wire is connected to the internal terminal.-The lock type locks the pedal when the pedal is stepped on. Step on the pedal again to release the lock.-For ON-OFF switch for power supplies of various electric devices.-Front Hinge Typeatribut:
- Foot Width Size: EEE
- Kinetic Friction Coefficient: 0.30 or More
- Upper Materials: artificial leather
- Shoe Sole Materials: EVA/Synthetic Rubber
- Philips UV-C Disinfector Linear with Sensor (Lampu Disinfektan UVC)Deskripsi:Philips UV-C disinfection linear luminaire with sensor. The Philips UV-C disinfection linear luminaire with sensor is designed for the disinfection of surfaces and is suitable for a wide range of applications. It provides universal UV-C irradiancewith homogenous distribution. Its disinfection capability is based on wattage used and a specific exposure time for a given distance from that surface. The performance is enhanced by ahighly-reflective and durable aluminum body, which improves its efficacy even further and directs the UV-C light to the to-be-irradiated surfaces and with-in the sensor range.atribut:
- Power (W): 36
- Ojiden Foot Switch S3 & M3 Series (for Small Devices)Deskripsi:The S3 & M3 series is made of Aluminium alloy die casting, it is a high-reliability, high-grade foot switch for small equipment. The pedal part is wide and low, Ideal for long work. By combining the characteristics and functions of the built-in switch, it can be used for a wide range of applications.Useable: Medical equipment, electronic equipment, consumer equipment, sewing equipment, educational equipment, various electric equipment, other industrial equipment etc.atribut:
- Form: Small device type
- Operating Characteristics: Momentary
- Built-in Switch: Micro switchV type
- Material: Aluminium die cast
- Rating: 6A-250VAC
- Contact Arrangement: 1c
- Code Attached: 0.75mm² 3 cores 1m
- Operating Force: 10N (1kgf)
- TRUSCO Number: 325-9099
Daftar Harga Linear Switch Terbaru October 2026
| NKK SWITCHES Toggle Switch | Rp99.900 |
| DV Foot Switch | Rp60.900 |
| REDRAGON Outemu Red Switch Dustproof Linear | Rp23.900 |
| REDRAGON Outemu Black Switch Dustproof Linear | Rp23.900 |
| Schneider Electric Switch Linear Acti 9 iSSW Type (Saklar) | Rp349.900 |
| INA Linear Bushing | Rp159.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
| Ojiden Foot Switch | Rp629.900 |
| Ojiden Foot Switch | Rp439.900 |
| TELEMECANIQUE SENSORS Limit Switch XCKM Series | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/l3P103102759-15.jpg)




%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKM%20Series/8oP103105312-11.jpg)

%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCJ%20Series/rpP103104997-18.jpg)


/k1P105169721-3.jpg)



/ajP104970379-2.jpg)
/P102555325-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)